Shop KEN FORGING

Eye Bolt Without Shoulder, 1"-8, 8 in Shank, 2 in ID, Steel, Galvanized

  • Mfr # N2010-8
  • Zoro # G1997292

product price: 
$
39.59
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
8 in
Eye Inside Diameter
2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2010-8
Zoro #
G1997292
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Shank Length
8 in
Eye Inside Diameter
2 in
Overall Length
11-63/64 in
Thread Length
4"
Screw Size
1 in
Shank Diameter
1 in
Eye Outside Diameter
4 in
Eye Outside Dia.
4 in
Dia./Thread Size
1"-8
Shank Dia.
1 in
Eye Inside Dia.
2 in
Wire Rope Length
11 63/64 in
Length
11 63/64 in

Details

Item
Machinery Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
10,000 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Machinery Eye Bolt
Eye Closure
Closed
Pack Size
Small Pack
Material Quality Standard
ASTM A489
Standards
ASME B18.15
Globally Sourced
Made in USA*
Thread Type
Coarse
Includes Nut
Nut Included
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Thread Style
Partially Threaded
Working Load Limit - Force
10,000 lbf
Material Grade/Class
C1030/C1035
Shell Material
Steel

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1 In.-8, Thread Length 4 in, Shank Dia. 1 in, Shank Length 8 in, Shoulder Length -, Eye Inside Dia. 2 in, Eye Outside Dia. 4 in, Overall Length 11 63/64 in, Length from Ream Center -, Working Load Limit 10,000 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.