Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain

  • Mfr # K2005-SS
  • Zoro # G4431445
product price: 
$
17.15
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2005-SS
Zoro #
G4431445
UPC #
-
Country of Origin
United States
Item
Machinery Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
2,400 lb
Application
Lifting
Min. Tensile Strength
75,000 psi
Eyebolt Type
Lift without Shoulder
Type
Machinery Eye Bolt
Thread Type
Coarse
Includes Nut
Nut Not Included
Material Grade/Class
18-8
Standards
ASME B18.15
Dimensional Standards
ASME B18.15
Material Quality Standard
ASTM A193-B8
Tensile Strength
75,000 psi
Globally Sourced
Made in USA*
Eye Closure
Closed
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8
Drive Type
No Drive
Working Load Limit - Force
2,400 lbf
Thread Style
Fully Threaded
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/2"-13
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
Overall Length
3-57/64 in
Thread Length
1-1/2"
Screw Size
1/2 in
Shank Diameter
1/2 in
Eye Outside Diameter
2 1/16 in
Dia./Thread Size
1/2"-13
Eye Outside Dia.
2 1/16 in
Shank Dia.
1/2 in
Eye Inside Dia.
1 3/16 in
Wire Rope Length
3 57/64 in
Length
3 57/64 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Shank Dia. 1/2 in, Shank Length 1 1/2 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 3 57/64 in, Min. Tensile Strength 75,000 psi, Working Load Limit 2,400 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products