CAD

Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain

  • Mfr # K2005
  • Zoro # G1230117
CAD Available
product price: 
$
5.15
/ea

Key Features

CAD Drawing
Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2005
Zoro #
G1230117
UPC #
-
Country of Origin
United States
CAD Available
Yes
Item
Machinery Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
2,400 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Type
Machinery Eye Bolt
Standards
ASME B18.15
Globally Sourced
Made in USA*
Eye Closure
Closed
Pack Size
Small Pack
Includes Nut
Nut Not Included
Dimensional Standards
ASME B18.15
Thread Type
Coarse
Material Quality Standard
ASTM A489
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Thread Style
Fully Threaded
Working Load Limit - Force
2,400 lbf
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1/2"-13
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
Overall Length
3-1/2 in
Thread Length
1-1/2"
Screw Size
1/2 in
Eye Outside Diameter
2 1/16 in
Shank Diameter
1/2 in
Dia./Thread Size
1/2"-13
Eye Outside Dia.
2 1/16 in
Shank Dia.
1/2 in
Eye Inside Dia.
1 3/16 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Shank Dia. 1/2 in, Shank Length 1 1/2 in, Shoulder Length -, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 3 1/2 in, Length from Ream Center -, Working Load Limit 2,400 lb, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products