Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain

  • Mfr # K2025-3-SS
  • Zoro # G4431594
product price: 
$
31.25
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
3 in
Eye Inside Diameter
1-3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2025-3-SS
Zoro #
G4431594
UPC #
-
Country of Origin
United States
Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
2,400 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Min. Tensile Strength
75,000 psi
Type
Machinery Eye Bolt
Pack Size
Small Pack
Material Grade/Class
18-8
Includes Nut
Nut Not Included
Eye Closure
Closed
Standards
ASME B18.15
Material Quality Standard
ASTM A193-B8
Thread Type
Coarse
Globally Sourced
Made in USA*
Tensile Strength
75,000 psi
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
2,400 lbf
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/2"-13
Shank Length
3 in
Eye Inside Diameter
1-3/16 in
Overall Length
5-37/64 in
Thread Length
3"
Screw Size
1/2 in
Shoulder Length
7/32 in
Eye Outside Diameter
2 1/16 in
Shoulder Diameter
29/32 in
Shank Diameter
1/2 in
Dia./Thread Size
1/2"-13
Eye Outside Dia.
2 1/16 in
Shoulder Dia.
0.88 in to 0.94 in
Eye Inside Dia.
1 3/16 in
Shank Dia.
1/2 in
Wire Rope Length
5 37/64 in
Length
5 37/64 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 in, Shank Dia. 1/2 in, Shank Length 3 in, Shoulder Dia. 0.88 in to 0.94 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 3/16 in, Eye Outside Dia. 2 1/16 in, Overall Length 5 37/64 in, Min. Tensile Strength 75,000 psi, Working Load Limit 2,400 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products