Eye Bolt With Shoulder, 1/2"-13, 12 in Shank, 1 in ID, 316 Stainless Steel, Plain
Mfr # N2025-316SS-12
Zoro # G4432023
product price:Â $42.29
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N2025-316SS-12
Zoro #
G4432023
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Shank Length
12 in
Eye Inside Diameter
1 in
Overall Length
14-5/16 in
Thread Length
4"
Screw Size
1/2 in
Shoulder Length
7/32 in
Shank Diameter
1/2 in
Eye Outside Diameter
2 in
Shoulder Diameter
29/32 in
Eye Outside Dia.
2 in
Dia./Thread Size
1/2"-13
Shoulder Dia.
0.88 in to 0.94 in
Eye Inside Dia.
1 in
Shank Dia.
1/2 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 4 in, Shank Dia. 1/2 in, Shank Length 12 in, Shoulder Dia. 0.88 in to 0.94 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 2 in, Overall Length 14 5/16 in, Working Load Limit 2,200 lb, Includes (1) Stainless Steel Hex Nut
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.