Shop KEN FORGING
See all product information
Create Account
Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, 316 Stainless Steel, Plain
- Mfr # N2005-316SS-12
- Zoro # G4431831
product price:Â
$
45.99
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2005-316SS-12
- Zoro #
- G4431831
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- 316 Stainless Steel
- Finish
- Plain
- Working Load Limit
- 2,200 lb
- Application
- Not for Lifting
- Eyebolt Type
- Lift without Shoulder
- Type
- Machinery Eye Bolt
- Material Quality Standard
- ASTM A193-B8M
- Standards
- ASME B18.15
- Material Grade/Class
- 316
- Globally Sourced
- Made in USA*
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Includes Nut
- Nut Included
- Eye Closure
- Closed
- Manufacturer Location
- Made in USA*
- Includes
- (1) Stainless Steel Hex Nut
- Drive Type
- No Drive
- Working Load Limit - Force
- 2,200 lbf
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 4 in, Shank Dia. 1/2 in, Shank Length 12 in, Eye Inside Dia. 1 in, Eye Outside Dia. 2 in, Overall Length 14 1/32 in, Working Load Limit 2,200 lb, Includes (1) Stainless Steel Hex Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.