Shop KEN FORGING

Eye Bolt Without Shoulder, 1/4"-20, 6 in Shank, 1/2 in ID, 316 Stainless Steel, Plain

  • Mfr # N2001-316SS-6
  • Zoro # G4431761

product price: 
$
20.95
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
1/2 in
Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2001-316SS-6
Zoro #
G4431761
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Shank Length
6 in
Eye Inside Diameter
1/2 in
Overall Length
7-1/32 in
Thread Length
3"
Screw Size
1/4 in
Eye Outside Diameter
1 in
Shank Diameter
1/4 in
Dia./Thread Size
1/4"-20
Eye Outside Dia.
1 in
Shank Dia.
1/4 in
Eye Inside Dia.
1/2 in
Wire Rope Length
7 1/32 in
Length
7 1/32 in

Details

Item
Machinery Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
500 lb
Application
Not for Lifting
Eyebolt Type
Lift without Shoulder
Type
Machinery Eye Bolt
Material Grade/Class
316
Includes Nut
Nut Included
Material Quality Standard
ASTM A193-B8M
Pack Size
Small Pack
Thread Type
Coarse
Standards
ASME B18.15
Globally Sourced
Made in USA*
Eye Closure
Closed
Manufacturer Location
Made in USA*
Includes
(1) Stainless Steel Hex Nut
Drive Type
No Drive
Working Load Limit - Force
500 lbf
Thread Style
Partially Threaded
Shell Material
Stainless Steel

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 3 in, Shank Dia. 1/4 in, Shank Length 6 in, Eye Inside Dia. 1/2 in, Eye Outside Dia. 1 in, Overall Length 7 1/32 in, Working Load Limit 500 lb, Includes (1) Stainless Steel Hex Nut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.