CAD
Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, 316 Stainless Steel, Plain
- Mfr # K2021-316SS
- Zoro # G2736142
CAD Available
product price:Â
$
11.79
/ea
Key Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
1 in
Eye Inside Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 1/4"-20
- Shank Length
- 1 in
- Eye Inside Diameter
- 3/4 in
- Overall Length
- 2-7/32 in
- Thread Length
- 1"
- Screw Size
- 1/4 in
- Shoulder Length
- 5/32 in
- Shank Diameter
- 1/4 in
- Shoulder Diameter
- 17/32 in
- Eye Outside Diameter
- 1 3/16 in
- Dia./Thread Size
- 1/4"-20
- Eye Outside Dia.
- 1 3/16 in
- Shank Dia.
- 1/4 in
- Eye Inside Dia.
- 3/4 in
- Shoulder Dia.
- 0.50 in to 0.56 in
- Wire Rope Length
- 2 7/32 in
- Length
- 2 7/32 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 in, Shank Dia. 1/4 in, Shank Length 1 in, Shoulder Dia. 0.50 in to 0.56 in, Shoulder Length 5/32 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 3/16 in, Overall Length 2 7/32 in, Length from Ream Center -, Working Load Limit 500 lb, Includes -
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.