Shop KEN FORGING

Eye Bolt Without Shoulder, Unthreaded, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain

  • Mfr # K2010-BLANK

  • Zoro # G0696814


product price:  $12.49
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
2-1/2 in
Eye Inside Diameter
1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2010-BLANK
Zoro #
G0696814
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
Unthreaded
Shank Length
2-1/2 in
Eye Inside Diameter
1-13/16 in
Overall Length
6-1/16 in
Thread Length
2-1/2"
Screw Size
Unthreaded
Shank Diameter
1 in
Eye Outside Diameter
3 9/16 in
Eye Outside Dia.
3 9/16 in
Eye Inside Dia.
1 13/16 in
Shank Dia.
1 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Application
Not for Lifting
Eyebolt Type
Blank without Shoulder
Type
Machinery Eye Bolt Blank
Globally Sourced
Made in USA*
Includes Nut
Nut Not Included
Pack Size
Small Pack
Thread Type
Unthreaded
Eye Closure
Closed
Manufacturer Location
Made in USA*
Drive Type
No Drive
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank without Shoulder, Material Steel, Finish Plain, Thread Size 1, Thread Length Not Applicable, Shank Dia. 1 in, Shank Length 2 1/2 in, Shoulder Length -, Eye Inside Dia. 1 13/16 in, Eye Outside Dia. 3 9/16 in, Overall Length 6 1/16 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products