Eye Bolt With Shoulder, Unthreaded, 2-1/2 in Shank, 1-13/16 in ID, Stainless Steel, Plain
- Mfr # K2030-316SS-BLANK
- Zoro # G3370053
product price:Â
$
75.99
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
2-1/2 in
Eye Inside Diameter
1-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2030-316SS-BLANK
- Zoro #
- G3370053
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt Blank
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Application
- Not for Lifting
- Eyebolt Type
- Blank with Shoulder
- Type
- Machinery Eye Bolt Blank
- Globally Sourced
- Made in USA*
- Eye Closure
- Closed
- Pack Size
- Small Pack
- Thread Type
- Unthreaded
- Material Grade/Class
- 316
- Material Quality Standard
- ASTM A193-B8M
- Includes Nut
- Nut Not Included
- Standards
- ASME B18.15
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- Unthreaded
- Shank Length
- 2-1/2 in
- Eye Inside Diameter
- 1-13/16 in
- Overall Length
- 6-7/16 in
- Screw Size
- Unthreaded
- Shoulder Length
- 0.38 in to 0.44 in
- Shank Diameter
- 1 in
- Eye Outside Diameter
- 3 9/16 in
- Shoulder Diameter
- 1.50 in to 1.62 in
- Eye Outside Dia.
- 3 9/16 in
- Shoulder Dia.
- 1.50 in to 1.62 in
- Shank Dia.
- 1 in
- Eye Inside Dia.
- 1 13/16 in
- Wire Rope Length
- 6 7/16 in
- Length
- 6 7/16 in
Description
Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Material Stainless Steel, Finish Plain, Thread Size Unthreaded, Thread Length Not Applicable, Shank Dia. 1 in, Shank Length 2 1/2 in, Shoulder Dia. 1.50 in to 1.62 in, Shoulder Length 0.38 in to 0.44 in, Eye Inside Dia. 1 13/16 in, Eye Outside Dia. 3 9/16 in, Overall Length 6 7/16 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.