Shop KEN FORGING

Eye Bolt Without Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel, Galvanized

  • Mfr # K2017-HDG
  • Zoro # G4431226

product price: 
$
542.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
5 in
Eye Inside Diameter
4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2017-HDG
Zoro #
G4431226
UPC #
-
Country of Origin
United States
Item
Machinery Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
56,000 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Min. Tensile Strength
65,000 psi
Type
Machinery Eye Bolt
Material Quality Standard
ASTM A489
Includes Nut
Nut Not Included
Tensile Strength
65,000 psi
Standards
ASME B18.15
Globally Sourced
Made in USA*
Eye Closure
Closed
Dimensional Standards
ASME B18.15
Thread Type
Coarse
Pack Size
Bulk Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Working Load Limit - Force
56,000 lbf
Thread Style
Fully Threaded
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
2-1/2"-4
Shank Length
5 in
Eye Inside Diameter
4 in
Overall Length
14-1/16 in
Thread Length
5"
Screw Size
2 in
Eye Outside Diameter
8 9/16 in
Shank Diameter
2-1/2 in
Dia./Thread Size
2-1/2"-4
Eye Outside Dia.
8 9/16 in
Eye Inside Dia.
4 in
Shank Dia.
2 1/2 in
Wire Rope Length
14 1/16 in
Length
14 1/16 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 2-1/2 In.-4, Thread Length 5 in, Shank Dia. 2 1/2 in, Shank Length 5 in, Eye Inside Dia. 4 in, Eye Outside Dia. 8 9/16 in, Overall Length 14 1/16 in, Min. Tensile Strength 65,000 psi, Working Load Limit 56,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products