Eye Bolt Without Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain
- Mfr # K2008-B
- Zoro # G2829915
product price:Â
$
20.89
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
3/4"-10
Shank Length
2-1/2 in
Eye Inside Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2008-B
- Zoro #
- G2829915
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 5,000 lb
- Application
- Lifting
- Eyebolt Type
- Lift without Shoulder
- Type
- Machinery Eye Bolt
- Thread Type
- Coarse
- Material Quality Standard
- ASTM A489
- Standards
- ASME B18.15
- Includes Nut
- Nut Not Included
- Eye Closure
- Closed
- Globally Sourced
- Made in USA*
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A489
- Drive Type
- No Drive
- Pack Size
- Small Pack
- Working Load Limit - Force
- 5,000 lbf
- Material Grade/Class
- C1030/C1035
- Thread Style
- Fully Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/4"-10
- Shank Length
- 2-1/2 in
- Eye Inside Diameter
- 1-1/2 in
- Overall Length
- 5-3/16 in
- Thread Length
- 2-1/2"
- Screw Size
- 3/4 in
- Eye Outside Diameter
- 2 13/16 in
- Shank Diameter
- 3/4 in
- Dia./Thread Size
- 3/4"-10
- Eye Outside Dia.
- 2 13/16 in
- Shank Dia.
- 3/4 in
- Eye Inside Dia.
- 1 1/2 in
- Wire Rope Length
- 5 3/16 in
- Length
- 5 3/16 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Length 2 1/2 in, Shank Dia. 3/4 in, Shank Length 2 1/2 in, Shoulder Length -, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 5 3/16 in, Length from Ream Center -, Working Load Limit 5,000 lb, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.