Eye Bolt Without Shoulder, 3/4"-10, 12 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain

  • Mfr # N2008-316SS-12

  • Zoro # G4426563


product price:  $85.45
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1-1/2 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N2008-316SS-12
Zoro #
G4426563
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Shank Length
12 in
Eye Inside Diameter
1-1/2 in
Overall Length
14-13/16 in
Thread Length
4"
Screw Size
3/4 in
Shank Diameter
3/4 in
Eye Outside Diameter
2 13/16 in
Dia./Thread Size
3/4"-10
Eye Outside Dia.
2 13/16 in
Eye Inside Dia.
1 1/2 in
Shank Dia.
3/4 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
5,200 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Type
Machinery Eye Bolt
Material Quality Standard
ASTM A193-B8M
Standards
ASME B18.15
Material Grade/Class
316
Globally Sourced
Made in USA*
Pack Size
Small Pack
Thread Type
Coarse
Eye Closure
Closed
Includes Nut
Nut Included
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
(1) Stainless Steel Hex Nut
Thread Style
Partially Threaded
Working Load Limit - Force
5,200 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Length 4 in, Shank Dia. 3/4 in, Shank Length 12 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 14 13/16 in, Working Load Limit 5,200 lb, Includes (1) Stainless Steel Hex Nut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.