Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Stainless Steel, Plain

  • Mfr # N2028-SS-6

  • Zoro # G0260601


product price:  $57.35
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
1-1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2028-SS-6
Zoro #
G0260601
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Shank Length
6 in
Eye Inside Diameter
1-1/2 in
Overall Length
9-3/8 in
Thread Length
3"
Screw Size
3/4 in
Shoulder Length
9/32 in
Shoulder Diameter
1-3/16 in
Eye Outside Diameter
2 13/16 in
Shank Diameter
3/4 in
Dia./Thread Size
3/4"-10
Eye Outside Dia.
2 13/16 in
Shank Dia.
3/4 in
Eye Inside Dia.
1 1/2 in
Shoulder Dia.
1.12 in to 1.25 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Working Load Limit
5,200 lb
Application
Not for Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Eye Closure
Closed
Thread Type
Coarse
Includes Nut
Nut Included
Pack Size
Small Pack
Globally Sourced
Made in USA*
Standards
ASME B18.15
Material Quality Standard
ASTM A193-B8
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Includes
nut
Drive Type
No Drive
Thread Style
Partially Threaded
Working Load Limit - Force
5,200 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Length 3 in, Shank Dia. 3/4 in, Shank Length 6 in, Shoulder Dia. 1.12 in to 1.25 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 9 3/8 in, Length from Ream Center -, Working Load Limit 5,200 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.