Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain

  • Mfr # K2023-SS

  • Zoro # G4431375

CAD Available

product price:  $16.75
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
1-1/4 in
Eye Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2023-SS
Zoro #
G4431375
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
1-1/4 in
Eye Inside Diameter
1 in
Overall Length
3-31/64 in
Thread Length
1"
Screw Size
3/8 in
Shoulder Length
5/32 in
Eye Outside Diameter
1 21/32 in
Shank Diameter
3/8 in
Shoulder Diameter
21/32 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 21/32 in
Eye Inside Dia.
1 in
Shoulder Dia.
0.62 in to 0.69 in
Shank Dia.
3/8 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
1,300 lb
Application
Lifting
Min. Tensile Strength
75,000 psi
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Pack Size
Small Pack
Material Grade/Class
18-8
Eye Closure
Closed
Standards
ASME B18.15
Tensile Strength
75,000 psi
Includes Nut
Nut Not Included
Globally Sourced
Made in USA*
Thread Type
Coarse
Dimensional Standards
ASME B18.15
Material Quality Standard
ASTM A193-B8
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
1,300 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Shank Dia. 3/8 in, Shank Length 1 1/4 in, Shoulder Dia. 0.62 in to 0.69 in, Shoulder Length 5/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 21/32 in, Overall Length 3 31/64 in, Min. Tensile Strength 75,000 psi, Working Load Limit 1,300 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products