Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain

  • Mfr # K2003-3-SS

  • Zoro # G4443031


product price:  $24.89
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
3 in
Eye Inside Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2003-3-SS
Zoro #
G4443031
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
3 in
Eye Inside Diameter
1 in
Overall Length
4-13/16 in
Thread Length
3"
Screw Size
3/8 in
Shank Diameter
3/8 in
Eye Outside Diameter
1 21/32 in
Eye Outside Dia.
1 21/32 in
Dia./Thread Size
3/8"-16
Shank Dia.
3/8 in
Eye Inside Dia.
1 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
1,300 lb
Application
Lifting
Eyebolt Type
Lift without Shoulder
Min. Tensile Strength
75,000 psi
Type
Machinery Eye Bolt
Standards
ASME B18.15
Thread Type
Coarse
Includes Nut
Nut Not Included
Tensile Strength
75,000 psi
Material Grade/Class
18-8
Material Quality Standard
ASTM A193-B8
Eye Closure
Closed
Pack Size
Small Pack
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
1,300 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 3 in, Shank Dia. 3/8 in, Shank Length 3 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 21/32 in, Overall Length 4 13/16 in, Min. Tensile Strength 75,000 psi, Working Load Limit 1,300 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.