Eye Bolt With Shoulder, 3/8"-16, 10 in Shank, 3/4 in ID, 316 Stainless Steel, Plain

  • Mfr # N2023-316SS-10

  • Zoro # G4431935

CAD Available

product price:  $42.15
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
10 in
Eye Inside Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2023-316SS-10
Zoro #
G4431935
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
10 in
Eye Inside Diameter
3/4 in
Overall Length
11-13/16 in
Thread Length
4"
Screw Size
3/8 in
Shoulder Length
5/32 in
Eye Outside Diameter
1 1/2 in
Shank Diameter
3/8 in
Shoulder Diameter
21/32 in
Eye Outside Dia.
1 1/2 in
Dia./Thread Size
3/8"-16
Shank Dia.
3/8 in
Eye Inside Dia.
3/4 in
Shoulder Dia.
0.62 in to 0.69 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
1,200 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Globally Sourced
Made in USA*
Material Grade/Class
316
Standards
ASME B18.15
Pack Size
Small Pack
Includes Nut
Nut Included
Eye Closure
Closed
Thread Type
Coarse
Material Quality Standard
ASTM A193-B8M
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
(1) Stainless Steel Hex Nut
Thread Style
Partially Threaded
Working Load Limit - Force
1,200 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 4 in, Shank Dia. 3/8 in, Shank Length 10 in, Shoulder Dia. 0.62 in to 0.69 in, Shoulder Length 5/32 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 1/2 in, Overall Length 11 13/16 in, Working Load Limit 1,200 lb, Includes (1) Stainless Steel Hex Nut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.