Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Plain

  • Mfr # N2023-SS-2-1/2

  • Zoro # G2275463


product price:  $19.65
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2023-SS-2-1/2
Zoro #
G2275463
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Overall Length
4-5/16 in
Thread Length
1-1/2"
Screw Size
3/8 in
Shoulder Length
5/32 in
Shank Diameter
3/8 in
Shoulder Diameter
21/32 in
Eye Outside Diameter
1 1/2 in
Eye Outside Dia.
1 1/2 in
Dia./Thread Size
3/8"-16
Eye Inside Dia.
3/4 in
Shoulder Dia.
0.62 in to 0.69 in
Shank Dia.
3/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
1,200 lb
Application
Not for Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Globally Sourced
Made in USA*
Pack Size
Small Pack
Thread Type
Coarse
Eye Closure
Closed
Standards
ASME B18.15
Material Quality Standard
ASTM A193-B8
Material Grade/Class
18-8
Includes Nut
Nut Included
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Working Load Limit - Force
1,200 lbf
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 1 1/2 in, Shank Dia. 3/8 in, Shank Length 2 1/2 in, Shoulder Dia. 0.62 in to 0.69 in, Shoulder Length 5/32 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 1/2 in, Overall Length 4 5/16 in, Length from Ream Center -, Working Load Limit 1,200 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.