Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, 5/16"-18, 4-1/4 in Shank, 5/8 in ID, 316 Stainless Steel, Plain
- Mfr # N2022-316SS-4-1/4
- Zoro # G4426581
product price:Â
$
22.19
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/16"-18
Shank Length
4-1/4 in
Eye Inside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2022-316SS-4-1/4
- Zoro #
- G4426581
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- 316 Stainless Steel
- Finish
- Plain
- Working Load Limit
- 800 lb
- Application
- Not for Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Includes Nut
- Nut Included
- Globally Sourced
- Made in USA*
- Material Quality Standard
- ASTM A193-B8M
- Eye Closure
- Closed
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Standards
- ASME B18.15
- Material Grade/Class
- 316
- Manufacturer Location
- Made in USA*
- Includes
- (1) Stainless Steel Hex Nut
- Drive Type
- No Drive
- Thread Style
- Partially Threaded
- Working Load Limit - Force
- 800 lbf
- Shell Material
- Stainless Steel
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Thread Length 2 1/2 in, Shank Dia. 5/16 in, Shank Length 4 1/4 in, Shoulder Dia. 0.56 in to 0.62 in, Shoulder Length 5/32 in, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 1/4 in, Overall Length 5 25/32 in, Working Load Limit 800 lb, Includes (1) Stainless Steel Hex Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.