Shop KEN FORGING

Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Stainless Steel, Plain

  • Mfr # N2002-SS-2-1/4
  • Zoro # G1566424

product price: 
$
15.69
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
5/16"-18
Shank Length
2-1/4 in
Eye Inside Diameter
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2002-SS-2-1/4
Zoro #
G1566424
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Shank Length
2-1/4 in
Eye Inside Diameter
5/8 in
Overall Length
3-17/32 in
Thread Length
1-1/2"
Screw Size
5/16 in
Eye Outside Diameter
1 1/4 in
Shank Diameter
5/16 in
Eye Outside Dia.
1 1/4 in
Dia./Thread Size
5/16"-18
Eye Inside Dia.
5/8 in
Shank Dia.
5/16 in
Wire Rope Length
3 17/32 in
Length
3 17/32 in

Details

Item
Machinery Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Working Load Limit
800 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Machinery Eye Bolt
Pack Size
Small Pack
Material Grade/Class
18-8
Standards
ASME B18.15
Globally Sourced
Made in USA*
Includes Nut
Nut Included
Material Quality Standard
ASTM A193-B8
Eye Closure
Closed
Thread Type
Coarse
Manufacturer Location
Made in USA*
Includes
nut
Drive Type
No Drive
Thread Style
Partially Threaded
Working Load Limit - Force
800 lbf
Shell Material
Stainless Steel

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Thread Length 1 1/2 in, Shank Dia. 5/16 in, Shank Length 2 1/4 in, Shoulder Length -, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 1/4 in, Overall Length 3 17/32 in, Length from Ream Center -, Working Load Limit 800 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.