Shop KEN FORGING
See all product information
Create Account
Eye Bolt Without Shoulder, 5/16"-18, 4-1/4 in Shank, 5/8 in ID, Stainless Steel, Plain
- Mfr # N2002-SS-4-1/4
- Zoro # G1653452
product price:Â
$
16.49
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
4-1/4 in
Eye Inside Diameter
5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2002-SS-4-1/4
- Zoro #
- G1653452
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Working Load Limit
- 800 lb
- Application
- Not for Lifting
- Eyebolt Type
- Without Shoulder
- Type
- Machinery Eye Bolt
- Includes Nut
- Nut Included
- Pack Size
- Small Pack
- Material Quality Standard
- ASTM A193-B8
- Globally Sourced
- Made in USA*
- Standards
- ASME B18.15
- Eye Closure
- Closed
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Manufacturer Location
- Made in USA*
- Includes
- nut
- Drive Type
- No Drive
- Thread Style
- Partially Threaded
- Working Load Limit - Force
- 800 lbf
- Shell Material
- Stainless Steel
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Thread Length 2 1/2 in, Shank Dia. 5/16 in, Shank Length 4 1/4 in, Shoulder Length -, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 1/4 in, Overall Length 5 17/32 in, Length from Ream Center -, Working Load Limit 800 lb, Includes Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.