Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain
- Mfr # K2007-3
- Zoro # G2938503
product price:Â
$
18.15
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
5/8"-11
Shank Length
3 in
Eye Inside Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2007-3
- Zoro #
- G2938503
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 4,000 lb
- Application
- Lifting
- Eyebolt Type
- Lift without Shoulder
- Type
- Machinery Eye Bolt
- Includes Nut
- Nut Not Included
- Material Quality Standard
- ASTM A489
- Pack Size
- Small Pack
- Globally Sourced
- Made in USA*
- Thread Type
- Coarse
- Standards
- ASME B18.15
- Eye Closure
- Closed
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A489
- Drive Type
- No Drive
- Thread Style
- Fully Threaded
- Working Load Limit - Force
- 4,000 lbf
- Material Grade/Class
- C1030/C1035
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/8"-11
- Shank Length
- 3 in
- Eye Inside Diameter
- 1-3/8 in
- Overall Length
- 5-7/16 in
- Thread Length
- 3"
- Screw Size
- 5/8 in
- Shank Diameter
- 5/8 in
- Eye Outside Diameter
- 2 1/2 in
- Eye Outside Dia.
- 2 1/2 in
- Dia./Thread Size
- 5/8"-11
- Shank Dia.
- 5/8 in
- Eye Inside Dia.
- 1 3/8 in
- Wire Rope Length
- 5 7/16 in
- Length
- 5 7/16 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 3 in, Shank Dia. 5/8 in, Shank Length 3 in, Shoulder Length -, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 5 7/16 in, Length from Ream Center -, Working Load Limit 4,000 lb, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.