This item is Discontinued.
This item is Discontinued.
Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2007-LT
- Zoro #
- G4431323
- UPC #
- -
- Country of Origin
- United States
- Item
- Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 4,300 lb
- Application
- Lifting
- Min. Tensile Strength
- 95,000 psi
- Eyebolt Type
- Lift without Shoulder
- Type
- Lift without Shoulder
- Material Quality Standard
- ASTM A489
- Globally Sourced
- Made in USA*
- Dimensional Standards
- ASME B18.15
- Includes Nut
- No
- Thread Type
- Coarse
- Standards
- ASME B18.15
- Eye Closure
- Closed
- Tensile Strength
- 95,000 psi
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A489
- Drive Type
- No Drive
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/8"-11
- Shank Length
- 1-3/4 in
- Eye Inside Diameter
- 1-3/8 in
- Overall Length
- 4-9/16 in
- Thread Length
- 1-3/4"
- Screw Size
- 5/8 in
- Shank Diameter
- 5/8 in
- Eye Outside Diameter
- 2 1/2 in
- Eye Outside Dia.
- 2 1/2 in
- Dia./Thread Size
- 5/8"-11
- Eye Inside Dia.
- 1 3/8 in
- Shank Dia.
- 5/8 in
- Wire Rope Length
- 4 9/16 in
- Length
- 4 9/16 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 1 3/4 in, Shank Dia. 5/8 in, Shank Length 1 3/4 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 4 9/16 in, Min. Tensile Strength 95,000 psi, Working Load Limit 4,300 lb
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.