CAD

Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain

  • Mfr # K2027-6
  • Zoro # G4427367
CAD Available
product price: 
$
17.45
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/8"-11
Shank Length
6 in
Eye Inside Diameter
1-3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2027-6
Zoro #
G4427367
UPC #
-
Country of Origin
United States
CAD Available
Yes
Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
4,000 lb
Application
Lifting
Min. Tensile Strength
65,000 psi
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Material Quality Standard
ASTM A489
Pack Size
Small Pack
Eye Closure
Closed
Tensile Strength
65,000 psi
Standards
ASME B18.15
Thread Type
Coarse
Globally Sourced
Made in USA*
Includes Nut
Nut Not Included
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Working Load Limit - Force
4,000 lbf
Thread Style
Fully Threaded
Material Grade/Class
C1030/C1035
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
5/8"-11
Shank Length
6 in
Eye Inside Diameter
1-3/8 in
Overall Length
9-1/16 in
Thread Length
6"
Screw Size
5/8 in
Shoulder Length
9/32 in
Eye Outside Diameter
2 1/2 in
Shank Diameter
5/8 in
Shoulder Diameter
1-1/32 in
Dia./Thread Size
5/8"-11
Eye Outside Dia.
2 1/2 in
Shank Dia.
5/8 in
Eye Inside Dia.
1 3/8 in
Shoulder Dia.
1.00 in to 1.06 in
Wire Rope Length
9 1/16 in
Length
9 1/16 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 6 in, Shank Dia. 5/8 in, Shank Length 6 in, Shoulder Dia. 1.00 in to 1.06 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 9 1/16 in, Min. Tensile Strength 65,000 psi, Working Load Limit 4,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products