Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, 316 Stainless Steel, Plain
- Mfr # N2027-316SS-12
- Zoro # G4443241
product price:Â
$
56.89
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1-3/8 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2027-316SS-12
- Zoro #
- G4443241
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- 316 Stainless Steel
- Finish
- Plain
- Working Load Limit
- 3,500 lb
- Application
- Not for Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Globally Sourced
- Made in USA*
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Material Quality Standard
- ASTM A193-B8M
- Material Grade/Class
- 316
- Eye Closure
- Closed
- Standards
- ASME B18.15
- Includes Nut
- Nut Included
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Includes
- (1) Stainless Steel Hex Nut
- Working Load Limit - Force
- 3,500 lbf
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 4 in, Shank Dia. 5/8 in, Shank Length 12 in, Shoulder Dia. 1.00 in to 1.06 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 15 in, Working Load Limit 3,500 lb, Includes (1) Stainless Steel Hex Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.