Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, Stainless Steel, Plain
- Mfr # N2027-SS-12
- Zoro # G0408012
product price:Â
$
47.49
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1-3/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2027-SS-12
- Zoro #
- G0408012
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Working Load Limit
- 3,500 lb
- Application
- Not for Lifting
- Eyebolt Type
- With Shoulder
- Type
- Machinery Eye Bolt
- Eye Closure
- Closed
- Material Quality Standard
- ASTM A193-B8
- Standards
- ASME B18.15
- Material Grade/Class
- 18-8
- Globally Sourced
- Made in USA*
- Includes Nut
- Nut Included
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Includes
- nut
- Thread Style
- Partially Threaded
- Working Load Limit - Force
- 3,500 lbf
- Shell Material
- Stainless Steel
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 4 in, Shank Dia. 5/8 in, Shank Length 12 in, Shoulder Dia. 1.00 in to 1.06 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 15 in, Length from Ream Center -, Working Load Limit 3,500 lb, Includes Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.