Shop KEN FORGING
See all product information
Create Account
Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized
- Mfr # N2007-8
- Zoro # G1635846
product price:Â
$
24.65
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
8 in
Eye Inside Diameter
1-3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2007-8
- Zoro #
- G1635846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-11
- Shank Length
- 8 in
- Eye Inside Diameter
- 1-3/8 in
- Overall Length
- 10-1/2 in
- Thread Length
- 4"
- Screw Size
- 5/8 in
- Shank Diameter
- 5/8 in
- Eye Outside Diameter
- 2 1/2 in
- Dia./Thread Size
- 5/8"-11
- Eye Outside Dia.
- 2 1/2 in
- Eye Inside Dia.
- 1 3/8 in
- Shank Dia.
- 5/8 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 5/8 In.-11, Thread Length 4 in, Shank Dia. 5/8 in, Shank Length 8 in, Shoulder Length -, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 10 1/2 in, Length from Ream Center -, Working Load Limit 3,500 lb, Includes Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.