Eye Bolt With Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, 316 Stainless Steel, Plain

  • Mfr # N2029-316SS-12

  • Zoro # G4432206


product price:  $86.15
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1-3/4 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N2029-316SS-12
Zoro #
G4432206
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Shank Length
12 in
Eye Inside Diameter
1-3/4 in
Overall Length
16-1/16 in
Thread Length
4"
Screw Size
7/8 in
Shoulder Length
11/32 in
Shoulder Diameter
1-3/8 in
Shank Diameter
7/8 in
Eye Outside Diameter
3 1/2 in
Eye Outside Dia.
3 1/2 in
Dia./Thread Size
7/8"-9
Shoulder Dia.
1.31 in to 1.44 in
Eye Inside Dia.
1 3/4 in
Shank Dia.
7/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
7,200 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Standards
ASME B18.15
Pack Size
Small Pack
Material Grade/Class
316
Includes Nut
Nut Included
Material Quality Standard
ASTM A193-B8M
Globally Sourced
Made in USA*
Eye Closure
Closed
Thread Type
Coarse
Manufacturer Location
Made in USA*
Includes
(1) Stainless Steel Hex Nut
Drive Type
No Drive
Working Load Limit - Force
7,200 lbf
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Thread Length 4 in, Shank Dia. 7/8 in, Shank Length 12 in, Shoulder Dia. 1.31 in to 1.44 in, Shoulder Length 11/32 in, Eye Inside Dia. 1 3/4 in, Eye Outside Dia. 3 1/2 in, Overall Length 16 1/16 in, Working Load Limit 7,200 lb, Includes (1) Stainless Steel Hex Nut

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.