Shop KEN FORGING

Eye Bolt With Shoulder, 7/8"-9, 5 in Shank, 1-3/4 in ID, Steel, Galvanized

  • Mfr # N2029-5
  • Zoro # G2172527

product price: 
$
26.75
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
5 in
Eye Inside Diameter
1-3/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2029-5
Zoro #
G2172527
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Shank Length
5 in
Eye Inside Diameter
1-3/4 in
Overall Length
9-1/16 in
Thread Length
3"
Screw Size
7/8 in
Shoulder Length
11/32 in
Shank Diameter
7/8 in
Shoulder Diameter
1-3/8 in
Eye Outside Diameter
3 1/2 in
Dia./Thread Size
7/8"-9
Eye Outside Dia.
3 1/2 in
Shank Dia.
7/8 in
Eye Inside Dia.
1 3/4 in
Shoulder Dia.
1.31 in to 1.44 in
Wire Rope Length
9 1/16 in
Length
9 1/16 in

Details

Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
7,200 lb
Application
Not for Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Eye Closure
Closed
Material Quality Standard
ASTM A489
Globally Sourced
Made in USA*
Thread Type
Coarse
Includes Nut
Nut Included
Standards
ASME B18.15
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Includes
nut
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Thread Style
Partially Threaded
Working Load Limit - Force
7,200 lbf
Shell Material
Steel

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 7/8 In.-9, Thread Length 3 in, Shank Dia. 7/8 in, Shank Length 5 in, Shoulder Dia. 1.31 in to 1.44 in, Shoulder Length 11/32 in, Eye Inside Dia. 1 3/4 in, Eye Outside Dia. 3 1/2 in, Overall Length 9 1/16 in, Length from Ream Center -, Working Load Limit 7,200 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.