Eye Bolt Without Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, Steel, Galvanized

  • Mfr # N2009-12

  • Zoro # G0638757


product price:  $37.49
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1-3/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2009-12
Zoro #
G0638757
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Shank Length
12 in
Eye Inside Diameter
1-3/4 in
Overall Length
15-33/64 in
Thread Length
4"
Screw Size
7/8 in
Shank Diameter
7/8 in
Eye Outside Diameter
3 1/2 in
Dia./Thread Size
7/8"-9
Eye Outside Dia.
3 1/2 in
Shank Dia.
7/8 in
Eye Inside Dia.
1 3/4 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
7,200 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Machinery Eye Bolt
Material Quality Standard
ASTM A489
Standards
ASME B18.15
Pack Size
Small Pack
Globally Sourced
Made in USA*
Includes Nut
Nut Included
Eye Closure
Closed
Thread Type
Coarse
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Material Grade/Class
C1030/C1035
Working Load Limit - Force
7,200 lbf
Thread Style
Partially Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 7/8 In.-9, Thread Length 4 in, Shank Dia. 7/8 in, Shank Length 12 in, Shoulder Length -, Eye Inside Dia. 1 3/4 in, Eye Outside Dia. 3 1/2 in, Overall Length 15 33/64 in, Length from Ream Center -, Working Load Limit 7,200 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.