Eye Bolt Without Shoulder, 7/8"-9, 6 in Shank, 1-3/4 in ID, Steel, Galvanized

  • Mfr # N2009-6

  • Zoro # G1456725


product price:  $28.85
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
1-3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N2009-6
Zoro #
G1456725
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Shank Length
6 in
Eye Inside Diameter
1-3/4 in
Overall Length
9-33/64 in
Thread Length
3"
Screw Size
7/8 in
Shank Diameter
7/8 in
Eye Outside Diameter
3 1/2 in
Dia./Thread Size
7/8"-9
Eye Outside Dia.
3 1/2 in
Eye Inside Dia.
1 3/4 in
Shank Dia.
7/8 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
7,200 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Machinery Eye Bolt
Includes Nut
Nut Included
Globally Sourced
Made in USA*
Material Quality Standard
ASTM A489
Pack Size
Small Pack
Thread Type
Coarse
Standards
ASME B18.15
Eye Closure
Closed
Manufacturer Location
Made in USA*
Includes
nut
Drive Type
No Drive
Thread Style
Partially Threaded
Material Grade/Class
C1030/C1035
Working Load Limit - Force
7,200 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 7/8 In.-9, Thread Length 3 in, Shank Dia. 7/8 in, Shank Length 6 in, Shoulder Length -, Eye Inside Dia. 1 3/4 in, Eye Outside Dia. 3 1/2 in, Overall Length 9 33/64 in, Length from Ream Center -, Working Load Limit 7,200 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.