Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, Unthreaded, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain
- Mfr # K2009-BLANK
- Zoro # G1368717
product price:Â
$
9.99
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
2-1/4 in
Eye Inside Diameter
1-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2009-BLANK
- Zoro #
- G1368717
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt Blank
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Application
- Not for Lifting
- Eyebolt Type
- Blank with Shoulder
- Type
- Machinery Eye Bolt Blank
- Eye Closure
- Closed
- Thread Type
- Unthreaded
- Includes Nut
- Nut Not Included
- Globally Sourced
- Made in USA*
- Pack Size
- Small Pack
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Material Grade/Class
- C1030/C1035
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- Unthreaded
- Shank Length
- 2-1/4 in
- Eye Inside Diameter
- 1-11/16 in
- Overall Length
- 5-9/16 in
- Screw Size
- Unthreaded
- Shank Diameter
- 7/8 in
- Eye Outside Diameter
- 3 1/4 in
- Eye Outside Dia.
- 3 1/4 in
- Eye Inside Dia.
- 1 11/16 in
- Shank Dia.
- 7/8 in
- Wire Rope Length
- 5 9/16 in
- Length
- 5 9/16 in
Description
Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Material Steel, Finish Plain, Thread Size Unthreaded, Thread Length Not Applicable, Shank Dia. 7/8 in, Shank Length 2 1/4 in, Shoulder Length -, Eye Inside Dia. 1 11/16 in, Eye Outside Dia. 3 1/4 in, Overall Length 5 9/16 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.