Eye Bolt With Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel, Zinc Plated
- Mfr # K2026-ZN
- Zoro # G2239115
product price:Â
$
14.45
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
9/16"-12
Shank Length
1-5/8 in
Eye Inside Diameter
1-9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 9/16"-12
- Shank Length
- 1-5/8 in
- Eye Inside Diameter
- 1-9/32 in
- Overall Length
- 4-3/16 in
- Thread Length
- 1-5/8"
- Screw Size
- 9/16 in
- Shoulder Length
- 1/4 in
- Shank Diameter
- 9/16 in
- Eye Outside Diameter
- 2 9/32 in
- Shoulder Diameter
- 31/32 in
- Eye Outside Dia.
- 2 9/32 in
- Dia./Thread Size
- 9/16"-12
- Shank Dia.
- 9/16 in
- Shoulder Dia.
- 0.94 in to 1.00 in
- Eye Inside Dia.
- 1 9/32 in
- Wire Rope Length
- 4 3/16 in
- Length
- 4 3/16 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 9/16 In.-12, Thread Length 1 5/8 in, Shank Dia. 9/16 in, Shank Length 1 5/8 in, Shoulder Dia. 0.94 in to 1.00 in, Shoulder Length 1/4 in, Eye Inside Dia. 1 9/32 in, Eye Outside Dia. 2 9/32 in, Overall Length 4 3/16 in, Length from Ream Center -, Working Load Limit 3,000 lb, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.