Shop KEN FORGING

Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain

  • Mfr # M12

  • Zoro # G1331741

CAD Available

product price:  $11.35
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M12-1.75
Shank Length
38 mm
Eye Inside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M12
Zoro #
G1331741
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Shank Length
38 mm
Eye Inside Diameter
30 mm
Overall Length
106.4 mm
Thread Length
38.0 mm
Screw Size
M12
Shoulder Length
5.59 mm
Shank Diameter
12 mm
Shoulder Diameter
23.12 mm
Eye Outside Diameter
54 mm
Eye Outside Dia.
54.0 mm
Dia./Thread Size
M12-1.75
Eye Inside Dia.
30 mm
Shoulder Dia.
22.35 to 23.88mm
Shank Dia.
12 mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
1,030 kg
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Globally Sourced
Made in USA*
Eye Closure
Closed
Thread Type
Coarse
Pack Size
Small Pack
Includes Nut
Nut Not Included
Manufacturer Location
Made in USA*
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
1,030 kgf
Material Quality Standards
ASTM A489
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M12x1.75, Thread Length 38 mm, Shank Dia. 12 mm, Shank Length 38 mm, Shoulder Dia. 22.35 to 23.88mm, Shoulder Length 5.59 mm, Eye Inside Dia. 30 mm, Eye Outside Dia. 54.0 mm, Overall Length 106.4 mm, Length from Ream Center -, Working Load Limit 1,030 kg, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.