DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Eyebolt, M14 x 2.00, 33mm, Lift w/Shoulder

KEN FORGING| Zoro #: G1264417| Mfr #: M14

$9.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Eye Outside Dia.: 58.0mm
Material: steel
Shank Dia.: 14.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264417 Mfr #: M14
Eye Outside Dia.: 58.0mmMaterial: steel
Shank Dia.: 14.0mmThread Size: M14 x 2.00
System of Measurement: MetricOverall Length: 115.9mm
Shoulder Dia.: 23.88 to 25.40mmShank Length: 41.1mm
Shoulder Length: 5.59 to 7.11mmWorking Load Limit: 1600kg
Finish: PlainEyebolt Type: Lift with Shoulder
Item: Eye BoltThread Length: 41.1mm
Eye Inside Dia.: 33.0mmCountry of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M14 x 2.00, Thread Length 41.1mm, Shank Dia. 14.0mm, Shank Length 41.1mm, Shoulder Dia. 23.88 to 25.40mm, Shoulder Length 5.59 to 7.11mm, Eye Inside Dia. 33.0mm, Eye Outside Dia. 58.0mm, Overall Length 115.9mm, Length from Ream Center -, Working Load Limit 1600kg, Includes -

Reviews