Eyebolt, M16 x 2.00, 35mm, Lift w/Shoulder

KEN FORGING| Zoro #: G0429615| Mfr #: M16

$11.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 125.4mmEyebolt Type: Lift with Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429615 Mfr #: M16
Includes: -Overall Length: 125.4mm
Eyebolt Type: Lift with ShoulderShoulder Dia.: 25.40 to 26.92mm
Thread Length: 44.5mmThread Size: M16 x 2.00
Eye Outside Dia.: 65.0mmShoulder Length: 6.35 to 7.87mm
Shank Length: 44.5mmShank Dia.: 16.0mm
System of Measurement: MetricLength from Ream Center: -
Finish: PlainEye Inside Dia.: 35.0mm
Working Load Limit: 1600kgItem: Eye Bolt
Material: SteelCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M16 x 2.00, Thread Length 44.5mm, Shank Dia. 16.0mm, Shank Length 44.5mm, Shoulder Dia. 25.40 to 26.92mm, Shoulder Length 6.35 to 7.87mm, Eye Inside Dia. 35.0mm, Eye Outside Dia. 65.0mm, Overall Length 125.4mm, Length from Ream Center -, Working Load Limit 1600kg, Includes -

Reviews