CAD
Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, M22-2.50, 63.5 mm Shank, 46 mm ID, Steel, Plain
- Mfr # M22
- Zoro # G2443357
CAD Available
product price:Â
$
21.19
/ea
Key Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
63.5 mm
Eye Inside Diameter
46 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M22
- Zoro #
- G2443357
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 2,860 kg
- Application
- Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Eye Closure
- Closed
- Includes Nut
- Nut Not Included
- Globally Sourced
- Made in USA*
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Material Grade/Class
- C1030/C1035
- Working Load Limit - Force
- 2,860 kgf
- Material Quality Standards
- ASTM A489
- Thread Style
- Fully Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M22-2.50
- Shank Length
- 63.5 mm
- Eye Inside Diameter
- 46 mm
- Overall Length
- 174.6 mm
- Thread Length
- 63.5 mm
- Screw Size
- M22
- Shoulder Length
- 10.415 mm
- Shoulder Diameter
- 39.6 mm
- Shank Diameter
- 22 mm
- Eye Outside Diameter
- 90 mm
- Eye Outside Dia.
- 90.4 mm
- Dia./Thread Size
- M22-2.50
- Shoulder Dia.
- 38.10 to 41.15mm
- Eye Inside Dia.
- 46 mm
- Shank Dia.
- 22 mm
- Wire Rope Length
- 174.6 mm
- Length
- 174.6 mm
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M22x2.50, Thread Length 63.5 mm, Shank Dia. 22 mm, Shank Length 63.5 mm, Shoulder Dia. 38.10 to 41.15mm, Shoulder Length 10.415 mm, Eye Inside Dia. 46 mm, Eye Outside Dia. 90.4 mm, Overall Length 174.6 mm, Length from Ream Center -, Working Load Limit 2,860 kg, Includes -
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.