CAD
Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain
- Mfr # M24
- Zoro # G0349456
CAD Available
product price:Â
$
20.59
/ea
Key Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
63.5 mm
Eye Inside Diameter
46 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24
- Zoro #
- G0349456
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 3,850 kg
- Application
- Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Globally Sourced
- Made in USA*
- Eye Closure
- Closed
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Includes Nut
- Nut Not Included
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Working Load Limit - Force
- 3,850 kgf
- Thread Style
- Fully Threaded
- Material Grade/Class
- C1030/C1035
- Material Quality Standards
- ASTM A489
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M24-3.00
- Shank Length
- 63.5 mm
- Eye Inside Diameter
- 46 mm
- Overall Length
- 174.6 mm
- Thread Length
- 63.5 mm
- Screw Size
- M24
- Shoulder Length
- 10.415 mm
- Eye Outside Diameter
- 90 mm
- Shank Diameter
- 24 mm
- Shoulder Diameter
- 39.6 mm
- Dia./Thread Size
- M24-3.00
- Eye Outside Dia.
- 90.4 mm
- Shoulder Dia.
- 38.10 to 41.15mm
- Eye Inside Dia.
- 46 mm
- Shank Dia.
- 24 mm
- Wire Rope Length
- 174.6 mm
- Length
- 174.6 mm
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M24x3.00, Thread Length 63.5 mm, Shank Dia. 24 mm, Shank Length 63.5 mm, Shoulder Dia. 38.10 to 41.15mm, Shoulder Length 10.415 mm, Eye Inside Dia. 46 mm, Eye Outside Dia. 90.4 mm, Overall Length 174.6 mm, Length from Ream Center -, Working Load Limit 3,850 kg, Includes -
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.