Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, M27-3.00, 70 mm Shank, 51 mm ID, Steel, Plain
- Mfr # M27
- Zoro # G1957471
product price:Â
$
37.19
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M27-3.00
Shank Length
70 mm
Eye Inside Diameter
51 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M27
- Zoro #
- G1957471
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 5,200 kg
- Application
- Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Pack Size
- Small Pack
- Eye Closure
- Closed
- Thread Type
- Coarse
- Includes Nut
- Nut Not Included
- Globally Sourced
- Made in USA*
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Material Grade/Class
- C1030/C1035
- Material Quality Standards
- ASTM A489
- Working Load Limit - Force
- 5,200 kgf
- Thread Style
- Fully Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M27-3.00
- Shank Length
- 70 mm
- Eye Inside Diameter
- 51 mm
- Overall Length
- 196.9 mm
- Thread Length
- 70 mm
- Screw Size
- M27
- Shoulder Length
- 11.94 mm
- Shank Diameter
- 27 mm
- Eye Outside Diameter
- 103 mm
- Shoulder Diameter
- 44.45 mm
- Dia./Thread Size
- M27-3.00
- Eye Outside Dia.
- 103.0 mm
- Eye Inside Dia.
- 51 mm
- Shoulder Dia.
- 42.93 to 45.97mm
- Shank Dia.
- 27 mm
- Wire Rope Length
- 196.9 mm
- Length
- 196.9 mm
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M27x3.00, Thread Length 70 mm, Shank Dia. 27 mm, Shank Length 70 mm, Shoulder Dia. 42.93 to 45.97mm, Shoulder Length 11.94 mm, Eye Inside Dia. 51 mm, Eye Outside Dia. 103.0 mm, Overall Length 196.9 mm, Length from Ream Center -, Working Load Limit 5,200 kg, Includes -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.