CAD
Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, M30-3.50, 76 mm Shank, 55 mm ID, Steel, Plain
- Mfr # M30
- Zoro # G2099912
CAD Available
product price:Â
$
54.59
/ea
Key Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M30-3.50
Shank Length
76 mm
Eye Inside Diameter
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M30
- Zoro #
- G2099912
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 6,400 kg
- Application
- Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Eye Closure
- Closed
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Includes Nut
- Nut Not Included
- Globally Sourced
- Made in USA*
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Material Quality Standards
- ASTM A489
- Material Grade/Class
- C1030/C1035
- Working Load Limit - Force
- 6,400 kgf
- Thread Style
- Fully Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M30-3.50
- Shank Length
- 76 mm
- Eye Inside Diameter
- 55 mm
- Overall Length
- 214.3 mm
- Thread Length
- 76 mm
- Screw Size
- M30
- Shoulder Length
- 13.46 mm
- Shank Diameter
- 30 mm
- Shoulder Diameter
- 49.28 mm
- Eye Outside Diameter
- 113 mm
- Eye Outside Dia.
- 112.7 mm
- Dia./Thread Size
- M30-3.50
- Shank Dia.
- 30 mm
- Shoulder Dia.
- 47.75 to 50.80mm
- Eye Inside Dia.
- 55 mm
- Wire Rope Length
- 214.3 mm
- Length
- 214.3 mm
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M30x3.50, Thread Length 76 mm, Shank Dia. 30 mm, Shank Length 76 mm, Shoulder Dia. 47.75 to 50.80mm, Shoulder Length 13.46 mm, Eye Inside Dia. 55 mm, Eye Outside Dia. 112.7 mm, Overall Length 214.3 mm, Length from Ream Center -, Working Load Limit 6,400 kg, Includes -
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.