CAD
Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, M48-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain
- Mfr # M48
- Zoro # G1231212
CAD Available
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
101.6 mm
Eye Inside Diameter
82 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M48
- Zoro #
- G1231212
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 16,400 kg
- Application
- Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Pack Size
- Small Pack
- Globally Sourced
- Made in USA*
- Thread Type
- Coarse
- Includes Nut
- Nut Not Included
- Eye Closure
- Closed
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Material Grade/Class
- C1030/C1035
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASTM A489
- Working Load Limit - Force
- 16,400 kgf
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M48-5.00
- Shank Length
- 101.6 mm
- Eye Inside Diameter
- 82 mm
- Overall Length
- 310.4 mm
- Thread Length
- 101.6 mm
- Screw Size
- M48
- Shoulder Length
- 17.4 mm
- Shoulder Diameter
- 74.68 mm
- Eye Outside Diameter
- 175 mm
- Shank Diameter
- 48 mm
- Dia./Thread Size
- M48-5.00
- Eye Outside Dia.
- 174.6 mm
- Shank Dia.
- 48 mm
- Shoulder Dia.
- 73.15 to 76.20mm
- Eye Inside Dia.
- 82 mm
- Wire Rope Length
- 310.4 mm
- Length
- 310.4 mm
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M48x5.00, Thread Length 101.6 mm, Shank Dia. 48 mm, Shank Length 101.6 mm, Shoulder Dia. 73.15 to 76.20mm, Shoulder Length 17.4 mm, Eye Inside Dia. 82 mm, Eye Outside Dia. 174.6 mm, Overall Length 310.4 mm, Length from Ream Center -, Working Load Limit 16,400 kg, Includes -
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.