Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, M7-1.00, 28.5 mm Shank, 22 mm ID, Steel, Plain
Mfr # M7
Zoro # G3332436
product price:Â
$
7.55
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M7-1.00
Shank Length
28.5 mm
Eye Inside Diameter
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M7
- Zoro #
- G3332436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M7-1.00
- Shank Length
- 28.5 mm
- Eye Inside Diameter
- 22 mm
- Overall Length
- 75.4 mm
- Thread Length
- 28.5 mm
- Screw Size
- M7
- Shoulder Length
- 3.94 mm
- Eye Outside Diameter
- 37 mm
- Shank Diameter
- 7 mm
- Shoulder Diameter
- 14.99 mm
- Dia./Thread Size
- M7-1.00
- Eye Outside Dia.
- 36.5 mm
- Eye Inside Dia.
- 22 mm
- Shoulder Dia.
- 14.22 to 15.75mm
- Shank Dia.
- 7 mm
- Wire Rope Length
- 75.4 mm
- Length
- 75.4 mm
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M7x1.00, Thread Length 28.5 mm, Shank Dia. 7 mm, Shank Length 28.5 mm, Shoulder Dia. 14.22 to 15.75mm, Shoulder Length 3.94 mm, Eye Inside Dia. 22 mm, Eye Outside Dia. 36.5 mm, Overall Length 75.4 mm, Length from Ream Center -, Working Load Limit 370 kg, Includes -