This item is Discontinued.

Ken Forging Eye Bolt With Shoulder, 1"-14, 2-1/2 in Shank, 1.8125 in ID, Carbon Steel K2030-UNS

Eye Bolt With Shoulder, 1"-14, 2-1/2 in Shank, 1.8125 in ID, Carbon Steel (Discontinued)

  • Mfr # K2030-UNS
  • Zoro # G604921579
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2030-UNS
Zoro #
G604921579
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-14
Shank Length
2-1/2 in
Eye Inside Diameter
1.8125 in
Eye Outside Diameter
3.56 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern

Description

Ken forging k2030-uns - carbon eyebolt - shoulder pattern - 1-14 - 2-1/2" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.