Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg

  • Mfr # 3A-SSMACH

  • Zoro # G4427525

CAD Available

product price:  $18.75
/ea

Key Features

CAD Drawing
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3A-SSMACH
Zoro #
G4427525
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
Eye Outside Diameter
13/16 in
Hole Center-to-End Length
3 1/2 in
Thread Length
3 1/2 in
Thread Size
3/8"-16
Length
3-1/2 in
Boss Diameter
13/16 in
Shank Dia.
3/8 in
Dia./Thread Size
3/8"-16
Boss Thickness
3/8 in
Screw Size
3/8 in
Shank Diameter
3/8 in
Overall Length
3 1/2 in

Details

CAD Available
Yes
Item
Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
Hole I.D.
3/8 in
Thread
3/8-16
Globally Sourced
Made in USA*
Rod End Standards
ASTM A193-B8
Thread Direction
Right Hand
System of Measurement
Inch
Material Quality Standard
ASTM A193-B8
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8
Drive Type
No Drive
Thread Type
UNC (Coarse)

Description

Fixed Rod End, Eye Inside Diameter 3/8 in, Eye Outside Diameter 13/16 in, Eye Thickness 3/8 in, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A193-B8, Hole Center-to-End Length 3 1/2 in, Shank Diameter 3/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 3 1/2 in, Thread Pitch Not Applicable, Thread Size 3/8 In.-16, Externally Threaded, System of Measurement Inch, Fixed Rod End, Overall Length 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products