This item is Discontinued.

Kennedy Tool Box, Steel, Brown, 20-1/8" W x 8-5/8" D x 9-3/4" H K20B

This item is Discontinued.

Kennedy

Tool Box, Steel, Brown, 20-1/8" W x 8-5/8" D x 9-3/4" H (Discontinued)

Mfr # K20B
Zoro # G3729728
Country of Origin United States
Category Tool Boxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K20B
Zoro #
G3729728
UPC #
-
Country of Origin
United States
Item
Tool Box
Material
Steel
Color
Brown
Includes
Tote Tray
Features
Heavy-Duty, Lift-Out Tray
Handle Type
Cushion Vinyl Coated
Locking System
Plated Lock
Gauge
20/22
Tool Storage Type Included
Tool Box
Finish
Powder Coated
Number of Pieces
1

Dimensions

Width
20-1/8"
Overall Depth
8-5/8 in
Height
9-3/4"
Depth
8-5/8"
Overall Height
9 3/4 in
Overall Width
20 1/8 in

Description

Tool Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.