
Kenney Arts & Crafts 1/2 Petite Cafe Decorative Window Curtain Rod, 48-86, Oil Rubbed Bronze
Mfr # KN55480
Zoro # G401207456
product price: $15.25
/eaKey Features
Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KN55480
Zoro #
G401207456
UPC #
42437554800
Country of Origin
China
Dimensions
Size Range
48-86
Details
Color
Oil Rubbed Bronze
Description
Add a touch of style to your home with the Arts & Crafts Petite Café Window Curtain Rod by Kenney.
The 1/2 inch diameter Arts & Crafts curtain rod in oil rubbed bronze is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (1.68" L x 1.25" W x 1.25" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Arts & Crafts 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 48-86" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in bark finish with decorative molded plastic oil rubbed bronze finish finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
The 1/2 inch diameter Arts & Crafts curtain rod in oil rubbed bronze is a simple way to add style to smaller windows. Use in your kitchen and bathroom to hang lightweight café curtains, sheers, and valances. The telescoping rod adjusts from 48 inches to 86 inches to fit your window and projects 2.75 inches from the wall. It is ideal for hanging curtains with pockets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (1.68" L x 1.25" W x 1.25" H), two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
The Kenney Arts & Crafts 1/2" Petite Café Window Curtain Rod is a simple way to add style to smaller windows1/2" diameter curtain rod adjusts from 48-86" to fit your window and projects 2.75” from the wallFor use with lightweight café curtains, sheers, and valances in your kitchen or bathroomSteel rod in bark finish with decorative molded plastic oil rubbed bronze finish finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.