Kenney Fast Fit Oil Rubbed Bronze Birkin Curtain Rod 42 in. L X 120 in. L

  • Mfr # KN80802

  • Zoro # G105309876


product price:  $43.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KN80802
Zoro #
G105309876
UPC #
042437999670
Country of Origin
China

Description

The Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod by Kenney is as easy to hang as a picture frame. Position the strong, innovative thermoplastic brackets onto the wall and tap the included nails into place. Using nails instead of screws leaves less damage behind on the wall. The easy installation doesn't sacrifice performance, as the Fast Fit curtain rods provide excellent support, up to 25 pounds. * The telescoping steel rod adjusts from 42 inches to 120 inches to fit your window and projects 3.5 inches from the wall. A 3/4 inch diameter curtain rod is recommended for use with light to heavyweight curtains on larger windows and in larger rooms, like your bedroom, living room, and more.


  • • The Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod by Kenney is as easy to hang as a picture frame
  • • 3/4" diameter curtain rod in oil rubbed bronze adjusts from 42-120" to fit your window and projects 3.5" from the wall
  • • For use with light to heavyweight curtains for larger windows in your bedroom, living room, and dining room
  • • Steel rod with decorative finials and matching mounting hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.