MicroSaver Keyed Laptop Lock with 6 ft. Cable, Black/Gray
- Mfr # 64068
- Zoro # G904940294
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64068
- Zoro #
- G904940294
- UPC #
- 85896640684
- Country of Origin
- China
Description
Kensington 64068 microsaver keyed laptop lock with 6 ft. Cable, black/gray features: hidden pin technology ensures tubular lock cannot be picked security slot found on most laptops t-bar locking technology attaches to the kensington carbon steel cable is cut-resistant and anchors to desk, table or any fixed structure register & retrieve program allows you to order replacement keys specifications: best for: laptops cable: inner steel core, protective sheath, security loop cable construction: 7x19 cable length (ft/m): 6/1.8 cable thickness (mm): 5.3 color group: black/gray lock management: standard lock type: like keyed includes 2 keys includes rubber cable tie for cable management
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.