Modular Keyboard Platform with SmartFit System, 19" Track Length, Black
- Mfr # 60718
- Zoro # G404940268
product price:Â
$
219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60718
- Zoro #
- G404940268
- UPC #
- 85896607182
- Country of Origin
- Taiwan, Province of China
Description
Kensington 60718 modular keyboard platform with smartfit system, 19" track length, black fully adjustable keyboard platform features an easy color-coded window so you can adjust it instantly to your unique smartfit comfort color system. Smartfit system chart (included) assigns a color based on your proportion, using your hand size. Simply select the matching color on the product and adjust accordingly. Low-profile articulating arm adjusts 6" in height and unlimited positions within that height range. Keyboard tray has a tilt range of positive 15 degrees and negative 15 degrees as well as a 360-degree swivel to match your smartfit comfort color. Unique modular platforms attach to arm as needed for different-size keyboarding surfaces. Mousing surface can be used to the left or right of the keyboard. Included keyboard wrist rest has a foam cushion. Keyboard tray will work in standard workstations. Track measures 19", and arm is 11" for straight workstations. includes smartfit fully adjustable keyboard platform wrist rest smartfit system chart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.