Kensun-EHRComp-A58A AC & DC Rapid Performance Air Compressor Tire Inflator with Digital Display - 30 litre Per min
- Mfr # Kensun-EHRComp-A58A
- Zoro # G803997016
product price:Â
$
160.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Kensun-EHRComp-A58A
- Zoro #
- G803997016
- UPC #
- -
- Country of Origin
- China
Description
Features
- Advanced functions - AC/DC adaptable Digital pressure gauge with LCD display and unit conversion
- Digital presets function for easily delivering the ideal pressure where it is needed Range of pressure measure - 100psi
- Accuracy of measure :35psi +/-1psi Continuous
- Working Time:30 minutes at 35psi
- Useful features:White LED Work-light for easy illumination in the dark 3 attachment nozzles for a multitude of uses
- Inflation time:AC - 5 mins; DC - 55 mins
- Black woven hose :236in
- Cable length:AC - 10ft 99in,DC - 5ft 108in
- Maximum current:<10A
- Air flow rate:79gpm
- Operating temperature:14 to 140 degrees F
- Working Time:30 litre per min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.